AWM, MTW, TEW, TFF, Machine Tool Wire, Copper, 8 AWG, Black, Stranded, 500 ft
Mfr # 76843.38.01
Zoro # G3108567
product price:Â $459.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Copper
Trade Designation
AWM, MTW, TEW, TFF
Length
500 ft
Nominal Outside Dia.
0.24 in
Voltage
600V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
76843.38.01
Zoro #
G3108567
UPC #
079407068432
Country of Origin
United States
Dimensions
Length
500 ft
Nominal Outside Dia.
0.24 in
Wire Size
8 AWG
Nominal Outside Diameter
0.24 in
Conductor Size
8 AWG
Overall Length
500 ft
Description
Machine Tool Wire, Wire Size 8 AWG, Length 500 ft, Trade Designation AWM, MTW, TEW, TFF, Wire Color Black, Nominal Outside Dia. 0.24 in, Voltage 600 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F, Stranding 19 x 0.0295 in, Jacket Color Black, Standards AWM 1015, AWM 1335, AWM 1336, CSA, NMTBA, UL VW-1, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.