
Power Strip, Vertical Basic, 5-20R, L5-20P, 6 ft., Natural
Mfr # 1589H60C1
Zoro # G310892149
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Cord Length
6 ft.
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1589H60C1
Zoro #
G310892149
UPC #
62398019650
Country of Origin
Canada
Dimensions
Cord Length
6 ft.
Details
Item
Power Strip
Type
Vertical Basic
Receptacle Configuration
5-20R
Plug Configuration
L5-20P
Color
Natural
Gauge/Conductor
12/3
Standards
CSA, cULus, TAA-Compliant, RoHS/REACH Compliant
Voltage
120 VAC
Number of Outlets
6
Features
Metered
No
Rotated Outlets
No
Additional Description
20 AMP POWER BAR, 10 OUTLETS
Hospital Grade
No
Specifications
Shielded Cord
No
Cord Included
Yes
Outlets (Rear)
0
Outlet Type
5-20R
Total Outlets
6
Outlet Strip Type
Vertical Basic PDU
Surge Protection
No
Switch Type
On/Off Rocker Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.