IndestrucTable Classic Bi-Fold Folding Table, Charcoal Top and Frame, 30 in W x 60 in L x 29 in H

  • Mfr # 65457

  • Zoro # G3109587


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
30"
Length
60"
Height
29"
Tabletop Material
Blow Molded Polyethylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
65457
Zoro #
G3109587
UPC #
674785654576
Country of Origin
China

Dimensions

Width
30"
Length
60"
Height
29"
Top Thickness
2"
Depth
30"
Overall Width
60 in
Overall Depth
30 in
Leg End Diameter
1 in
Overall Height - Maximum
29 in
Tabletop Thickness
2 in
Folded Height
4 in
Folded Depth
30 in
Folded Width
30 in
Height Adjustability
Fixed Height

Details

Item
IndestrucTable Classic Folding Table, Charcoal, 30" x 60" BiFold
Shape
Rectangle
Tabletop Material
Blow Molded Polyethylene
Tabletop Color
Charcoal
Frame Color
Charcoal
Frame Material
Steel
Edge Type
Bullnose
Leg Type
Wishbone
Leg Color
Charcoal
Assembled/Unassembled
Assembled
Type
Folding Table
Load Rating
250 lb.
Standards
ANSI, BIFMA
Includes
Non-Marring Protective Foot Cap
Series
IndestrucTable TOO (TM)
Green Environmental Attribute
Product Contains a Minimum of 20% Pre-Consumer Recycled Content
Table Material
Polyethylene
Material
Polyethylene
Surface Material
Blow Molded Polyethylene
Color
Charcoal
Weight Capacity
350 lb
Assembly
Assembled
Features
15-Year Limited Warranty
Edge Shape
Bullnose
Folding Legs
Folding
Product Type
Folding Table
Leg End Shape
Circle
Tabletop Surface Material
Polyethylene
Includes Modesty Panel
No Modesty Panel
Table Weight
33 lb
Tabletop Structural Material
Polyethylene
Frame Finish
Powder Coated
Foot Type
Protective Tips
Number of Feet
4
Includes Handle
Handle Included
Tabletop Shape
Rectangle

Description

Folding Table, Surface Material Blow Molded Polyethylene, Rectangle, Width 30 in, Length 60 in, Height 29 in, Tabletop Color Family Gray, Tabletop Color Charcoal, Frame Color Charcoal, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Not Applicable, Edge Type Bullnose, Leg Type Wishbone, Table Material Polyethylene, Top Thickness 2 in, Series IndestrucTable TOO (TM), Load Rating 250 lb, Standards ANSI, BIFMA, Includes Non-Marring Protective Foot Cap

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.