103 in Outside Length, 0.66 in Top Width, 0.41 in Thickness, 6 Ribs

  • Mfr # 6/B103

  • Zoro # G311100960


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Banded
V-Belt Section
RB
Number of Ribs
6
Top Width
0.66 in
Thickness
0.41 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6/B103
Zoro #
G311100960
UPC #
746041111748
Country of Origin
Korea, Republic of

Dimensions

Top Width
0.66 in
Thickness
0.41 in
Outside Length
103 in

Details

V-Belt Type
Banded
V-Belt Section
RB
Number of Ribs
6
Material
Styrene Butadiene Rubber
Temp. Range
-20 C to 80 C
Standards
ARPM IP-20
Cover Material
Cotton/Polyester Blend
Core Cord
Polyester
For Use With
General Industry;HVAC Equipment;Lawn & Garden;Agriculture

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.