Locking Connector, 15 A, 125V AC, 2 Pole

  • Mfr # 165-04729-00C

  • Zoro # G311335904


product price:  $25.85
/ea

Key Features

Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
165-04729-00C
Zoro #
G311335904
UPC #
-
Country of Origin
Mexico

Details

Item
Locking Connector
Current Rating
15 A
Voltage Rating
125V AC
Number of Poles
2
Number of Wires
3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.