
Designated Smoking Area, Aluma-Lite, 10 in x 14 in
Mfr # MSMK403XL
Zoro # G311720748
product price:Â $33.65
/eaKey Features
Legend
Designated Smoking Area
Sign Material
Aluma-Lite
Height
10 in
Width
14 in
Size
10" x 14"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MSMK403XL
Zoro #
G311720748
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Size
10" x 14"
Details
Legend
Designated Smoking Area
Sign Material
Aluma-Lite
Description
Accuform Safety Sign DESIGNATED SMOKING AREA MSMK403XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.