
on Wire Dunnage Rack, 30inW x 18inD x 14inH
Mfr # 320801
Zoro # G311863803
product price:Â $63.49
/eaKey Features
Material
Wire
Height
14 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
320801
Zoro #
G311863803
UPC #
707022406567
Country of Origin
China
Dimensions
Width
30 in
Depth
18 in
Height
14 in
Details
Material
Wire
Color
Blue
Description
Nexel P1424N Nexelon Wire Shelf Platform, 30inW x 18inD Nexel Platforms keep products and merchandise off of floor and clearly visible. Ideal for stock room or walk-in refrigerator. 14inH platform consists of four posts, one shelf, plastic shelf clips and adjustable floor levelers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.