4 Mount Holes, Square, 4 Bolt Flange Bearing, Radial Ball, 5/8 in Dia, Zinc Die Cast, Set Screw Locking

  • Mfr # 1F550

  • Zoro # G3119557


product price:  $40.49
/ea

Key Features

System of Measurement
Inch
Housing Type
Square
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1F550
Zoro #
G3119557
UPC #
044861008089
Country of Origin
United States

Dimensions

Bolt Size
3/8 in
Bore Diameter
5/8 in
Mount Hole Center-to-Center Length
2-1/8 in
Overall Length
3 in
Overall Width
1-1/64 in
Overall Height
3 in
Flange Thickness
3/8 in
Dimension L
1 1/32 in
Dimension B
3 in
Dimension H
3/8 in
Dimension E
2 1/8 in
Dimension F
1 1/32 in
Dimension D
1 7/8 in
Dimension C
2 1/8 in
Dimension J
3/8 in
Mount Hole Size
3/8 in
Mounting Bolt Size
3/8 in
Bore Diameter Tolerance
+0.0005 in; +0.001 in
Mount Hole Center-to-Center Height
2 1/8 in

Details

System of Measurement
Inch
Item
4 Bolt Flange Bearing
Housing Type
Square
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
Zinc Die Cast
Bearing Insert Material
Alloy Steel
Finish
None
Temp. Range
-30 Degrees to 200 Degrees F
Series
F4DC-BL
Dynamic Load Capacity
1,075 lbf
Static Load Capacity
1,075 lb
Includes
(2) Set Screws
Standards
California Proposition 65, DFARS Compliant, ISO Certified, Reach Certified, RoHS 3 Certified, TOXIC SUBSTANCES CONTROL ACT SECTION
Seal Material
Rubber
Bore Type
Cylindrical
Minimum Temperature
-30 Degrees F
Maximum Speed
5,000 RPM
Maximum Temperature
200 Degrees F
Lubrication Openings
One Zirc Fitting
Includes Mounting Hardware
Yes
Housing Material Finish
Unfinished
Lubricant Material
NLGI #2 Equivalent
Rolling Element Rows
1
Bearing Material Grade
52100
Closure
Double Sealed
Static Radial Load Capacity
2,152 lbf
Features
Ball Bearing is Pre-Lubricated and Made to ABEC-1 Tolerance, Housing Retains Bearing Securely by Pressing the Lip 360 Degrees Over the Outer Race, Ideal for Applications Requiring Strong Load Support in Limited Mounting Areas, Neoprene Seal Keeps Contaminants Out Allowing for Usage in Wet or Dry Conditions, Solid Zinc Die Cast Housing is Non-Corrosive and Lightweight, Wide Inner Race Locks Securely to the Shaft with Two Set Screws
Resistance Properties
Corrosion Resistant
Expansion Type
Fixed

Description

4 Bolt Flange Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Closure Double Sealed, Expansion Type Fixed, Housing Material Zinc Die Cast, Housing Type Square, Lubricant Material NLGI #2 Equivalent, Maximum Speed 5,000 RPM, Maximum Temperature 200 Degrees F, Minimum Temperature -30 Degrees F, Mount Hole Center-to-Center Height 2 1/8 in, Number of Mount Holes 4, Overall Height 3 in, Overall Length 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.