Watertight Flanged Locking Receptacle, L14-30R, 30 A, 125/250V AC, Single Phase, 3 Pole, Gray

  • Mfr # HBL2710SW

  • Zoro # G3119706


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL2710SW
Zoro #
G3119706
UPC #
783585231747
Country of Origin
United States

Dimensions

Minimum Wire Size
16 AWG
Maximum Wire Size
8 AWG
Cord Size
16 to 8 AWG

Details

Item
Watertight Flanged Locking Receptacle
NEMA Receptacle Configuration
L14-30R
Current Rating
30 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Cover Type
Flip-Up Cover
Flange Type
Flanged
Standards
CSA Certified Type 4 4X and Type 12, UL Listed
Resistance Properties
Moisture Resistant, Watertight
Grade
Industrial
Special Features
With Locking Cover
Wiring Style
Standard
IP Rating
IP69K
Material
Reinforced Nylon
Mounting Type
Flush Mount
Minimum Operating Temperature
-40 Degrees F
NEMA Enclosure Rating
12, 4, 4X
Number of Gangs
1
Market
Industrial
Contact Material
Brass
Horsepower Rating
2 hp
Maximum Operating Temperature
167 Degrees F
AFCI
No
Polarized
Yes
Housing Material
Valox
Connection Orientation
Straight
Shrouded
Yes
Retainer Material
Clear Polycarbonate
Flange Material
Gray Valox
Dielectric Strength
2000V
Screw Material
302/304 Stainless Steel
Flammability
UL 94 V2
Gasket Material
Closed-Cell Neoprene Foam
Weight
0.6 lb
Amps
30
NEMA Rating
12, 4, 4X

Description

Watertight Locking Receptacle, Connection Orientation Straight, Current Rating 30 A, Flange Type Non-Flanged, Housing Color Gray, Housing Material Valox, Mount Type Flush, NEMA Enclosure Rating 12, 4, 4X, NEMA Receptacle Configuration L14-30R, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Single, Polarized Yes, Shrouded Yes, Voltage Rating 125/250V AC, Wire Connection Type Screw Terminals, Wiring Style Standard, AFCI No, Contact Material Brass, Cover Type Locking Flip-Up Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.