Hydraulic Hose, 1/4" ID, 25 ft. L
Mfr # 387TC-4-025
Zoro # G311974912
product price:Â $182.99
/ea
Free Shipping & Returns
Key Features
Max. Working Pressure @ 70 F
3,000 psi
Hose Inside Dia.
1/4 in
Hose Color
Black
Temp. Range
-40 Degrees to 257 Degrees F
Standards
ISO 18752
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
387TC-4-025
Zoro #
G311974912
UPC #
-
Country of Origin
United States
Dimensions
Hose Inside Dia.
1/4 in
Hose Length
25 ft
Hose Outside Dia.
17/32 in
Bend Radius
2 in
Details
Max. Working Pressure @ 70 F
3,000 psi
Hose Color
Black
Temp. Range
-40 Degrees to 257 Degrees F
Standards
ISO 18752
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Item
Hydraulic Hose
Hose Reinforcement Material
Carbon Steel
Burst Pressure
12,000 psi
Compatible Fittings
43
Vacuum Rating
24 in Hg
Hose Braid Layers
1
Weight per Foot
0.16 lb/ft
Compatible Chemicals
Hydraulic Fluid (Petroleum), Lubricant
Description
Hydraulic Hose,1/4 In. ID,25 ft. L
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.