26PC 118 Degree General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS A - Z

  • Mfr # 49918

  • Zoro # G3120616


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
26
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
49918
Zoro #
G3120616
UPC #
662355499184
Country of Origin
United States

Dimensions

Sizes Included
A-Z
Drill Bit Dimension Type
Letter
Drill Bit Size
A to Z
Depth:Dia. Ratio
4xD
Shank Dia.
117/500 in
Depth x Dia. Ratio
4xD
Size Range
A-Z
Drill Length Class
Jobber-Length
Smallest Drill Bit Size
A
Drill Bit Sizes Included
A, B, C, D, E, F, G, H, I, J, K, L, M, N, O, P, Q, R, S, T, U, V, W, X, Y, Z
Largest Drill Bit Size
Z
Overall Length
3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
26
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
List Number
150D
Drill Bit Grouping
Drill Bit Set
Point Type
Conventional Point
Standards
ASME B94.11M-1993
Flute Type
Spiral
Drill Style
Jobber Drill
Left/Right Hand
Right
Measurement System
Letter
Shank Type
Straight
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Finish - Machining
Bright (Uncoated)
Drill Bit Point Type
Conventional Point
Primary Material Application
Aluminum, Cast Iron, Steel
Number of Drill Bits
26
Aircraft Drill
No
Coolant Fed
Non-Coolant Through
Material - Machining
High Speed Steel
Drill Bit Case Type
Metal Index
Primary Material Application ISO Code
K, N, P
Number of Flutes
2
Spiral Direction
Right Hand
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 26, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.