UL Class Fuse, RK1 Class, Time-Delay, 600A, 600V AC, Indicating

  • Mfr # A6D600R

  • Zoro # G3123197


product price:  $366.86
/ea
Free Shipping & Returns

Key Features

Class
RK1
Series
A6D-R
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A6D600R
Zoro #
G3123197
UPC #
782001992309
Country of Origin
Multiple

Dimensions

Length
13-3/8 in.
Diameter
3-1/8 in.
Overall Diameter
3 1/8 in
Overall Length
13 3/8 in

Details

Class
RK1
Series
A6D-R
Speed
Time-Delay
Amps
600A
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC
Visual Indication
Indicating
Interrupt Rating
100kA at 600V DC, 200kA at 600V AC
Body Style
Blade
Body Material
Polyester
Equivalent Brand and Series
Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Mersen A6D-R
Equivalent Series
A6D-R, LLSRK-ID, LPS-RK-SPI
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
2HKRFB, 6HKRFB
Item
UL Class Fuse
Rated voltage DC UL
600 V
Element
Dual
Weight
5.9 lb
Standards
CSA C22.2 No. 248.12, DC UL 248, UL 248-12 File E2137
Mounting
Clip
AC Max I.R./Breaking Capacity: I1
200 kA
Connection/Terminal Type
Blade
Fuse Holder Code
U
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Indication System Type
SmartSpot®
Connection/Terminal Material
Tin-Plated Copper
Body/Insulating Material
PolyTube
Frequency
50/60 Hz
Functionally Equal To
Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID
Connection Type
Blade
Short Description
Fuse Amp-Trap 2000® 600V 600A Time-Delay Class RK1 A6D Series Smart-Spot
APPROVALS & STANDARDS
UL listed to standard 248-12 File E2137; DC listed to UL standard 248; CSA certified to standard C22.2 No. 248.12
Interrupt Rating - DC
100 kA
Interrupt Rating - AC
200 kA
Current
600 A

Description

Fuse, 600 A, 600 V AC, 600 V DC, Class RK1, A6D Series, Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 100kA at 600V DC, 200kA at 600V AC, Fuse Size 13-3/8 in L x 3-1/8 in dia, Length 13 3/8 in, Diameter 3 1/8 in, Equivalent Brand and Series Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Mersen A6D-R, Equivalent Series A6D-R, LLSRK-ID, LPS-RK-SPI, Compatible Fuse Block Series 2HKRFB, 6HKRFB, Body Material Polyester, Dual Element

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.