18-8, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 3 in L

  • Mfr # MS35307-491D

  • Zoro # G312471779

CAD Available

product price:  $21.15
/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
3/4"-10
Head Width
1-1/8 in
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MS35307-491D
Zoro #
G312471779
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/4"-10
Fastener Length
3 in
Head Width
1-1/8 in
Overall Length
3 in
Minimum Thread Length
1 3/4 in
Drive Size
1 1/8 in
Head Height
15/32 in
Screw Size
3/4 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Left Hand
Standards
ASTM 193, ASTM 194
Item
Hex Head Cap Screw
Material Quality Standards
ASTM 193, ASTM 194
Head Style
Hex
Dimensional Standards
ASME B18.2.1
Type
Hex Head Cap Screw
Thread Type
Coarse
Manufacturer Location
Made in USA*
Tensile Strength
80 ksi
Pack Size
Bulk Pack
Resistance Properties
Corrosion-Resistant

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 in, Head Height 15/32 in, Head Width 1 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products