Shop RHEEM
Additional $230.00 delivery surcharge applies per item.
See details
See all product information
Create Account
85 gal Electric Water Heater, Single, Three Phase 57.7 in H
- Mfr # ES85-12-G 480V/ 3P / 409719
- Zoro # G312486230
product price:Â
$
4,473.99
/ea
Key Features
Tank Capacity
85 gal
Phase
Single, Three
Overall Height
57.7 in
Number of Elements
3
Maximum Recovery Flow Rate
124 gph @ 40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ES85-12-G 480V/ 3P / 409719
- Zoro #
- G312486230
- UPC #
- 020352409719
- Country of Origin
- United States
Dimensions
- Overall Height
- 57.7 in
- Tank Diameter
- 34 in
Details
- Item
- Electric Tank Water Heater
- Tank Capacity
- 85 gal
- Phase
- Single, Three
- Number of Elements
- 3
- Maximum Recovery Flow Rate
- 124 gph @ 40 Degrees F
- Market
- Commercial
- Power Consumption
- 12,000 W
- First Hour Rating
- 74 gal
- Product Type
- Electric Tank Water Heater
- Equivalent BtuH
- 61,420 BtuH
- Operating Voltage
- 480V AC
Description
Commercial Electric Water Heater
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.