
EPDM 70 Duro Black O-Ring, CS: 4.00 mm 0.157 in, ID: 43.00 mm 1.693 in
Mfr # E4.00X043
Zoro # G314267233
product price: $0.70
/ea
Sold in multiples of 20 for $14.00
Key Features
Cross Section Shape
Circle
O-Ring Material
EPDM
Durometer
70
Color
Black
Nominal Inside Dia.
43 mm (1.693 in)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
E4.00X043
Zoro #
G314267233
UPC #
-
Country of Origin
Thailand
Dimensions
Nominal Inside Dia.
43 mm (1.693 in)
Nominal Outside Dia.
2.01 in
Nominal Width
2.01 in
Overall Length
2.01 in
Details
Cross Section Shape
Circle
O-Ring Material
EPDM
Durometer
70
Color
Black
Temp. Range
-67°F (-55°C) to 257°F (125°C)
Description
EPDM o-rings set the standard for outdoor and high-steam applications. With outstanding resistance to weathering, ozone, steam, and water, they are ideal for use in automotive cooling systems, outdoor machinery, and steam applications. Operating efficiently within a temperature range of -67°F to 257°F, EPDM o-rings ensure a durable and dependable seal in challenging environments. Their excellent electrical insulating properties make them a top choice for electrical and water sanitation applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.