
M5-0.80 Socket Head Cap Screw, Button, Black Oxide Alloy Steel, 30 mm Length, 35 PK
Mfr # M5C30BSHCS12BO/D-35
Zoro # G314477267
product price:Â $17.15
/pk 35, $0.49/eaKey Features
Button Head
Hex Drive
Thread Size
M5-0.80
Screw Length
30 mm
Material
Alloy Steel
Finish
Black Oxide
Drive Size
3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M5C30BSHCS12BO/D-35
Zoro #
G314477267
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M5-0.80
Screw Length
30 mm
Drive Size
3 mm
Details
Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Button
Drive Type
Hex
System of Measurement
Metric
Thread Type
Coarse
Thread Style
Fully Threaded
Class
Class 12.9
Description
Button Socket Cap Screws have a rounded head profile which is ideal for safety use where other screws snag clothing or other items on moving machinery.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.