Solid Rivet, Flat Head, 0.1875 in Dia., 0.375 in L, Brass Body, 175 PK
Mfr # 41B0606
Zoro # G3145974
product price:Â $30.59
/pk 175, $0.17/eaKey Features
Rivet Head Style
Flat
Rivet Body Material
Brass
Fastener Finish
Plain
System of Measurement
Inch
Head Dia.
0.374 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
41B0606
Zoro #
G3145974
UPC #
-
Country of Origin
United States
Dimensions
Rivet Dia.
0.1875 in
Rivet Length
0.375 in
Head Dia.
0.374 in
Head Height
0.062 in
Overall Length
7/16 in
Head Diameter
3/8 in
Body Length
3/8 in
Shank Diameter
0.1875 in
Details
Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Brass
Fastener Finish
Plain
System of Measurement
Inch
Product Type
Solid Rivet
Manufacturer Location
Made in USA*
Finish
Plain
Material Grade/Class
Ungraded
Material
Brass
Head Type
Flat
Description
Solid Rivet,3/8 in L,Flat,PK175, System of Measurement Inch, Shank Diameter 0.1875 in, Overall Length 7/16 in, Material Brass, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.062 in, Head Diameter 3/8 in, Body Length 3/8 in, Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 175
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.