
Fuel Filter Spin On
Mfr # FF5624
Zoro # G314841488
product price:Â $42.59
/ea
Sold in multiples of 12 for $511.08
Key Features
Filter Design
Spin-On
Media Material
Cellulose
Outside Diameter
3 11/16 in
Fit Type
Vehicle Specific
Overall Length
12 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FF5624
Zoro #
G314841488
UPC #
-
Country of Origin
Indonesia
Dimensions
Outside Diameter
3 11/16 in
Overall Length
12 1/2 in
Overall Height
11 5/8 in
Overall Width
16 3/8 in
Details
Filter Design
Spin-On
Media Material
Cellulose
Fit Type
Vehicle Specific
Flow Rate
11.35 lpm
Compatible Vehicle Type
Trucks
Item
Automotive Fuel Filter
Standards
SAE J905
Product Type
Fuel Filter
Fleetguard
FF5624
Baldwin Interchange
BF7753
Compatible Fluid Type
Diesel Fuel
Description
Automotive Fuel Filter, Includes Not Applicable, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.