
Scrubber Sponge, 6" L, 3-5/8" W, PK20
Mfr # 74
Zoro # G3149002
product price:Â $63.85
/pk 20, $3.19/eaKey Features
Length
6 1/8 in
Width
3 5/8 in
Material
Cellulose/Fiber/Mineral/Resin
Thickness
3/4 in
Mildew Resistant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
74
Zoro #
G3149002
UPC #
50048011206887
Country of Origin
Mexico
Dimensions
Length
6 1/8 in
Width
3 5/8 in
Thickness
3/4 in
Overall Height
3/4 in
Overall Length
6 1/8 in
Overall Width
3 5/8 in
Details
Item
Scrubber Sponge
Material
Cellulose/Fiber/Mineral/Resin
Color
Green/Yellow
Mildew Resistant
No
Used On
General Purpose
Application
Bathrooms, Classrooms, Commercial Kitchens/Dining, Kitchens/Dining, Offices
Chemical Resistant
Yes
Abrasive
Yes
Series
Scotch-Brite
Product Type
Scrubber Sponge
Abrasive Style
Fiber, Mineral, Resin
Pad Color
Green/Yellow
Antimicrobial
Yes
Resistance Properties
Chemical Resistant
Includes Handle
No
Description
Scrubber Sponge, Material Cellulose/Fiber/Mineral/Resin, Product Type Scrubber Sponge, Overall Length 6 1/8 in, Overall Width 3 5/8 in, Overall Height 3/4 in, Thickness 3/4 in, Antimicrobial Yes, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Green/Yellow, Series Scotch-Brite, Abrasive Style Fiber, Mineral, Resin, Application Bathrooms, Classrooms, Commercial Kitchens/Dining, Kitchens/Dining, Offices, Includes Handle No, Resistance Properties Chemical Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.