Isolation Flange, PK2

  • Mfr # 101221LF

  • Zoro # G3150481


product price:  $112.99
/pk 2, $56.50/ea
Free Shipping & Returns

Key Features

Type
Rotating
Includes
Cap Screw, Nut
For Pump Number
2P310, 2P410, 4JA83, 4JA84, 4JA87, 4JA88, 4P975, 4P976, 4P977, 4PD08, 4PD11, 4RC91, 4RC92, 4RD04, 4RD05, 4RD10, 4RD16, 4RD17, 4YM17, 5P427, 5P428, 5P433
Material
Brass
Pipe Size (In.)
3/4 NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
101221LF
Zoro #
G3150481
UPC #
683328216133
Country of Origin
Italy

Dimensions

Pipe Size (In.)
3/4 NPT
Compatible Pipe Size
3/4 in
Compatible Bolt Size
0.44 in
For Pipe Diameter
3/4 in
Bolt Hole Diameter
0.44 in

Details

Item
Isolation Flange
Type
Rotating
Includes
Cap Screw, Nut
For Pump Number
2P310, 2P410, 4JA83, 4JA84, 4JA87, 4JA88, 4P975, 4P976, 4P977, 4PD08, 4PD11, 4RC91, 4RC92, 4RD04, 4RD05, 4RD10, 4RD16, 4RD17, 4YM17, 5P427, 5P428, 5P433
Material
Brass
Max. Operating Temp.
250 Degrees F
Valve Type
Ball
Gasket
Not Included
Max. Pressure (PSI)
150 psi
Valve Design
Full Port
For Use With
Potable Systems
Compatible with Series
100, LR, PR
Maximum Operating Pressure
150 psi
Standards
CSA Certified
Compatible with Series Family
100, LR, PR
For Use With Potable
Potable Pumps
Compatible with Pump Type
In-Line Circulating Pump
Compatible with Brand
Bell & Gossett
Flange to Pipe Connection Type
FNPT
Flange Type
Isolation
Number of Mounting Holes
2
Flange Material
Brass/Steel
For Use With Potable Systems
Yes
Compatible with Manufacturer Model Number
1BL001, 1BL012
Maximum Ambient Temperature
250 Degrees F
Compatible Manufacturer Part Number
1BL001, 1BL012
Compatible Manufacturer Model Number
1BL001, 1BL012
For Use With Mfr. Model Number
1BL001, 1BL012
Compatible with Manufacturer Model No.
1BL001, 1BL012
Compatible with Mfr. Model No.
1BL001, 1BL012
For Use with Mfr Model Number
1BL001, 1BL012
Compatible Pump Manufacturer Part Number
1BL001, 1BL012
Number of Flanges Included
2
Product Type
Flange
Compatible Mfr. Model Number
1BL001, 1BL012
For Pipe Connection Standard
FNPT
Ambient Temperature - Maximum
250 Degrees F
Operating Pressure - Maximum
150 psi

Description

Isolation Flange, Bolt Hole Size 0.44 in, Compatible Pipe Size 3/4 in, Compatible with Brand Bell & Gossett, Compatible with Grainger Part Number 4JA83, 4JA84, Compatible with Series 100, LR, PR, Compatible with Series Family 100, LR, PR, Flange to Pipe Connection Type FNPT, For Use With Potable Systems Yes, Flange Type Isolation, Number of Mounting Holes 2, Valve Type Ball, Compatible with Manufacturer Model Number 1BL001, 1BL012, Compatible with Pump Type In-Line Circulating Pump

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.