This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DZ8360B
- Zoro #
- G3152338
- UPC #
- -
- Country of Origin
- United States
- Item
- Crossover Truck Box
- Color
- Black
- Gauge
- 0.056 ga
- Lock Type
- Keyed
- Locking System
- Keyed
- Storage Capacity
- 7.1 cu ft
- Latch Mechanism
- Striker
- Includes
- Hardware
Description
Crossover Truck Box, Black, Storage Capacity 7.1 cu ft, 0.056 ga Gauge, Locking System Keyed, Latch Mechanism Striker, Includes Hardware