This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J-LITEW/CS
- Zoro #
- G3152758
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Manufacturer Warranty Length
- 3 yr
- Battery Size
- 9V
Details
- Item
- Moisture Meter
- Includes
- Carrying Case
- Moisture Content
- 6% to 30%
- Sensor Type
- Pin
- Product Type
- Moisture Meter
- Number of Batteries Required
- 1
- Minimum Pin Wood Measurement
- 6 %
- Minimum Pin Non-Wooden Building Material Measurement
- 6 %
- Battery Voltage
- 9V
- Minimum Operating Temperature
- 50 Degrees F
- Digital Display Screen Type
- LED
- Parameters Measured
- Moisture
- Includes Remote Probe
- No Remote Probe Included
- Maximum Pin Non-Wooden Building Material Measurement
- 30 %
- Maximum Pin Wood Measurement
- 30 %
- Batteries Included
- Yes
- Maximum Operating Temperature
- 90 Degrees F
Description
Moisture Meter, Includes Remote Probe No Remote Probe Included, Maximum Pin Non-Wooden Building Material Measurement 30 Percent, Maximum Pin Wood Measurement 30 Percent, Minimum Pin Non-Wooden Building Material Measurement 6 Percent, Minimum Pin Wood Measurement 6 Percent, Parameters Measured Moisture, Sensor Type Pin, Batteries Included Yes, Digital Display Screen Type LED, Battery Size 9V, Battery Voltage 9V, Number of Batteries Required 1