Emma 24in LED Vanity Light, Black

  • Mfr # EMAV2404LAJUDBK

  • Zoro # G315278733


product price:  $178.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
6.5 in
Width
24 in
Housing Finish
Black
Voltage
120-277V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EMAV2404LAJUDBK
Zoro #
G315278733
UPC #
37949507956
Country of Origin
China

Dimensions

Height
6.5 in
Width
24 in

Details

Color
Black
Item
Vanity
Housing Finish
Black
Voltage
120-277V
Light Type
Integrated LED
Shade Material
Acrylic diffuser
Shade Color Family
White
Dimmable
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
1460
Housing Material
Steel, Acrylic
System Type
Hardwired
Shape
Linear
Assembly Required
Full Assembly
Orientation
Horizontal
Average Life
50,000 hrs.
Care Instructions
Use a clean, soft cloth to wipe your shade. If necessary, you may use a white cloth dampened with a mild solution of soapy water to gently wash the shade. Rinse - 68 - thoroughly with a white cloth dipped in clean water. A mild glass cleaner may also be used.
Socket Type
Integrated LED
Backplate Extension
6.5 in

Description

The Emma LED Vanity from AFX features a sleek, contemporary design that complements any bathroom vanity setup. With integrated LED lighting, it offers exceptional illumination while being energy-efficient and dimmable, allowing you to effortlessly create the ideal ambiance. Whether enhancing a transitional or modern space, this fixture combines style and functionality for a truly refined bathroom experience.


  • • Features integrated LED for efficient lighting
  • • Decorative vanity fixture features low profile decorative metal body with a white diffuser
  • • Dimmable function for customized lighting
  • • Vertical orientation enhances modern appeal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.