Flashing Beacon, Red, 12 to 24V DC

  • Mfr # 78052

  • Zoro # G315305545


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Light Type
Flashing Beacon
Light Color
Red
Lens Color
Red
Shape
Round
Light Pattern
Flashing
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
78052
Zoro #
G315305545
UPC #
089373018690
Country of Origin
United States

Dimensions

Overall Diameter
6-3/8 in
Overall Depth
6 3/8 in
Overall Height
6-11/16 in

Details

Item
Flashing Beacon
Light Type
Flashing Beacon
Light Color
Red
Lens Color
Red
Shape
Round
Light Pattern
Flashing
Lighting Technology
LED
Voltage
12 to 24V DC
Features
12 Different Selectable Flash Patterns in either of Two Phases, Plus Steady-On, Circuit Board is Conformal Coated to Protect Circuitry
Electrical Connection
Blunt Cut Wires
Includes Electrical Connection
Electrical Connection Included
Lens Material
Polycarbonate
Standards
SAE J845 Class 1
SAE Class Rating
SAE J845 Class 1
Power Source
Corded
Minimum Operating Temperature
-40 Degrees F
Base Material
Polycarbonate
Installation Type
Permanent
Number of Flash Patterns
12
Maximum Operating Temperature
131 Degrees F
Current
0.5 A
Vehicle Class
1, 2, 3, 4, 5, 6, 7, 8
Compatible Vehicle Type
Universal
Mount Type
Screw

Description

Flashing Beacon, Light Type Flashing Beacon, Light Color Red, Wattage Not Applicable, Lens Color Red, Shape Round, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Blunt Cut Wires, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12 to 24V DC, Overall Length Not Applicable, Overall Diameter 6 3/8 in, Overall Height 6 11/16 in, Overall Depth 6 3/8 in, IP Rating Not Applicable, Compatible Vehicle Type Universal, Number of Heads Not Applicable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.