This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAVPRO W/CASE
- Zoro #
- G3153065
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Navigator Pro Moisture Meter
- Includes
- 2-E Electrode, Carrying Case, PC/KIT Software Application Program, RHT-S1 Humidity Sensor
- Interface
- Wireless
- Moisture Content
- 0.1% to 6% (Drywall), 5% to 60% (Wood)
- Moisture Content Accuracy
- +/-2%
- Sensor Type
- Pin
- Product Type
- Moisture Meter
- Minimum Dew Point Measured
- -40 Degrees F
- Battery Voltage
- 9V
- Number of Batteries Required
- 1
- Maximum Pin Wood Measurement
- 60 %
- Maximum Temperature Measured
- 255 Degrees F
- Maximum Dew Point Measured
- -176 Degrees F
- Minimum Temperature Measured
- -40 Degrees F
- Includes Remote Probe
- No Remote Probe Included
- Parameters Measured
- Relative Humidity
- Minimum Pin Non-Wooden Building Material Measurement
- 5 %
- Maximum Pin Non-Wooden Building Material Measurement
- 60 %
- Batteries Included
- Yes
- Minimum Pin Wood Measurement
- 5 %
- Compatible Material
- Concrete, Drywall, Plaster, Wood
Dimensions
- Manufacturer Warranty Length
- 1 yr
- Battery Size
- 9V
Description
Navigator Pro Moisture Meter, Includes Remote Probe No Remote Probe Included, Interface Wireless, Maximum Pin Non-Wooden Building Material Measurement 60 Percent, Maximum Pin Wood Measurement 60 Percent, Minimum Pin Non-Wooden Building Material Measurement 5 Percent, Minimum Pin Wood Measurement 5 Percent, Parameters Measured Relative Humidity, Sensor Type Pin, Batteries Included Yes, Minimum Temperature Measured -40 Degrees F, Minimum Dew Point Measured -40 Degrees F, Battery Size 9V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.