Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide

  • Mfr # X6C5092SU

  • Zoro # G3157999


product price:  $314.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Width
18 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X6C5092SU
Zoro #
G3157999
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
18 in
Opening Width
18 in
Door Material Thickness
16 ga
Shelf Material Thickness
24 ga
Panel Material Thickness
24 ga

Details

Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Lock Type
Accommodates Built-In Lock or Padlock
Number of Openings
1
Assembled/Unassembled
Assembled
Locker Handle Type
Recessed Lift
Locker Door Type
Louvered
Finish
Blue Door and Frame with Putty Body Parts painted in Powder Coat Finish
Locker Material
Steel
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Method of Construction
Welded
Audit Trail Storage
None
Number of Tiers
1
Frame Assembled
Assembled
Handle Type
Recessed Lift
Locker Finish
Powder Coated
Locker Color
Blue
Includes Number Plates
Yes
Hook Type
(3) Single Prong
Number of Shelves per Opening
1
Lock Type
Padlock Hasp
Number of Units Wide
1
Includes Locks
No
Includes Hanging Rod
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 18 in, Handle Type Recessed Lift, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 18 in, Opening Height 72 in, Opening Width 18 in, Panel Material Thickness 24 ga, Door Material Thickness 16 ga

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.