Horizonte 2 x 16 in. Glossy Snow White Ceramic Deco Subway Wall Tile 10.76 sq ft/case, 50PK

  • Mfr # FLT88DECSNW216

  • Zoro # G315830139


product price:  $144.99
/pk 50, $2.90/ea
Free Shipping & Returns

Key Features

Length
15.75 in
Width
1.97 in
Thickness
0.31 in
Color
Snow White
Material
Ceramic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FLT88DECSNW216
Zoro #
G315830139
UPC #
840175594634
Country of Origin
Spain

Dimensions

Length
15.75 in
Width
1.97 in
Thickness
0.31 in

Details

Color
Snow White
Material
Ceramic
Shape
Rectangle
Finish
Glossy

Description

The Deco Snow 2x16 ceramic tile brings dimension to simplicity with its beveled design. The clean white tone, paired with a glossy finish, provides a timeless canvas that enhances the depth and texture of your walls. The beveled edges create subtle shadows, adding dynamic visual interest to the tilework.Perfect for feature walls, bathroom installations, and spa-like steam rooms, this tile offers a crisp yet versatile design. Its glossy finish reflects light beautifully, making small spaces feel larger and brighter. With pressed edges for seamless alignment, Deco Snow is the go-to choice for classic, elegant interiors.


  • Tile Dimension: 2 x 16 in., thickness: 7.95 mm, sq ft per sheet: 0.22, sheets per box: 50, sq ft per box: 10.76
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.