Car Wash and Wax, Truck and Trailer Wash, 64 fl oz, Contains Butyl
- Mfr # T79
- Zoro # G3167236
product price:Â
$
9.29
/ea
Key Features
Cleaner Type
Truck and Trailer Wash
Container Size
64 fl oz
Product Form
Liquid
Base Type
Water
Butyl-Free
Contains Butyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T79
- Zoro #
- G3167236
- UPC #
- 074660010792
- Country of Origin
- United States
- Item
- Car Wash and Wax
- Cleaner Type
- Truck and Trailer Wash
- Product Form
- Liquid
- Base Type
- Water
- Butyl-Free
- Contains Butyl
- Color
- Blue
- Compatible Surface Material
- Glass, Metal, Paint, Plastic, Rubber
- Container Type
- Bottle
- pH
- 8.5 pH
- Removes
- Dirt
- For Use With
- Car
- Standards
- VOC Compliant
- Maximum pH Level
- 8.5
- Series
- Zip Wax
- Use Location
- Exterior
- Features
- Turtle Wax Zip Wax is Formulated to Wash, Shine and Protect in 1 Step
- Biodegradable
- Not Biodegradable
- VOC Content Weight Percentage
- 0 %
- Wire Color
- Blue
Dimensions
- Container Size
- 64 fl oz
- Fits Chest Size
- Turtle Wax Zip Wax is Formulated to Wash, Shine and Protect in 1 Step
Description
Car Wash and Wax, Cleaner Type Truck and Trailer Wash, Base Type Water, Product Form Liquid, Container Type Bottle, Container Size 64 fl oz, Use Location Exterior, Compatible Surface Material Glass, Metal, Paint, Plastic, Rubber, Biodegradable Not Biodegradable, Butyl-Free Contains Butyl, Color Blue, VOC Content Weight Percentage 0 Percent, Standards VOC Compliant, Maximum pH Level 8.5, Removes Dirt, Features Turtle Wax Zip Wax is Formulated to Wash, Shine and Protect in 1 Step
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.