Shaft Collar, Clamp, 2Pc, 1-7/8 In, Steel

  • Mfr # SP-30-F

  • Zoro # G3171524


product price:  $25.69
/ea

Key Features

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Outside Dia.
2 7/8 in
Dimension Type
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SP-30-F
Zoro #
G3171524
UPC #
634529021057
Country of Origin
United States

Dimensions

Bore Dia.
1 7/8 in
Outside Dia.
2 7/8 in
Dimension Type
Inch
Width
11/16 in
Screw Size
5/16"-24
Clearance Dia.
3.187 in
Width Tolerance
+0.003/-0.010 in
Screw Thread Size
5/16"-24
Collar Width
11/16 in
Bore Diameter
1 7/8 in
For Shaft Diameter
1 7/8 in
Clearance Diameter
3.16 in
Collar Outside Diameter
2 7/8 in

Details

Material
Black Oxide 1215 Lead Free Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40 Degrees to 350 Degrees F
Screw Material
Alloy Steel
Bore Type - Collars
Plain Bore
Item
Shaft Collar
Standards
ANSI, Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS Compliant
System of Measurement
Inch
Item - Shaft Collars
Shaft Collar
Shaft Locking Type - Couplings
2 Piece Clamp
Material - Collars
Black Oxide 1215 Lead Free Steel
Bore Tolerance
+0.002/+0.0005 in
Screw Seating Torque
325 lb-in
Collar Material Finish
Black Oxide
Collar Construction
2-Piece
Bore Type
Round
Collar Material Grade
1215
Shaft Locking Type
Clamp On
Screw Material Finish
Black Oxide
Collar Material
Carbon Steel
Minimum Operating Temperature
-40 Degrees F
Screw Location from Center
1.19 in
Shaft Tolerance
+0.0000/-0.0005 in
Maximum Operating Temperature
350 Degrees F
Included Screws
(2) Hex Socket Cap Screw
Number of Screws
2
Screw Finish
Black Oxide
Screw Location (R)
1.188 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Finish
Hot Process Black Oxide, Impregnated with Naphthenic Oil, Centrifugally Dried
Weight
0.6546 lbs

Description

Shaft Collar, System of Measurement Inch, Bore Type Round, Bore Diameter 1 7/8 in, Bore Thread Size Not Applicable, Collar Outside Diameter 2 7/8 in, Inside Height to Flat Not Applicable, Clearance Diameter 3.16 in, Collar Width 11/16 in, Collar Material Carbon Steel, Keyway Width Not Applicable, Collar Material Grade 1215, Keyway Depth Not Applicable, Thread Direction Not Applicable, Center to Lever Top Not Applicable, Collar Construction 2-Piece, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.