9/64" Split Point drill bit

  • Mfr # DW1909

  • Zoro # G3173624


product price:  $2.99
/ea

Key Features

Drill Bit Size
9/64 in
Overall Length
5 3/4 in
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DW1909
Zoro #
G3173624
UPC #
028877302348
Country of Origin
China

Dimensions

Drill Bit Size
9/64 in
Overall Length
5 3/4 in
Drilling Depth
1-3/4 in
Shank Dia.
9/64 in
Flute Length
1 3/4 in
Depth:Dia. Ratio
12xD
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material
High Speed Steel
Finish
Gold Ferrous Oxide
Shank Type
Straight
Impact Rated
No
Cutting Direction
Right Hand
Features
135 Degrees Split Point
Decimal Equivalent
0.1406
Shank Shape
Round
Standards
Not Rated
Drill Bit Point Type
Split Point
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Web Construction
Tapered
Flute Type
Spiral
Shank Type - Machining
Hex
Finish - Machining
Black Oxide
Coolant Fed
Non-Coolant Through
Primary Material Application
Plastic, Wood
Point Type
Split Point

Description

Jobber Length Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.1406 in, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.