Low Arc Kitchen Faucet, Manual, 8" Mount, 2 Hole Commercial

  • Mfr # 1100-ABCP

  • Zoro # G3178086


product price:  $310.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1100-ABCP
Zoro #
G3178086
UPC #
611943449377
Country of Origin
United States

Dimensions

Connection Size
1/2" NPSM Male
Height
6-5/8"
Manufacturers Warranty Length
Lifetime Warranty Metal Cast, Forged, Stamped of Formed Portion, 1 yr. Limited Finish warranty, 5 yr. Limited Cartridge Warranty
Spout Length
8"
Overall Height
9 in
Water Inlet Connection Size
1/2"
Max. Installation Surface Thickness
1-1/2"
Spout Height
6-5/8"
Overall Width
10 in
For Surface Thickness - Maximum
1 1/2 in
For Mounting Hole Diameter - Maximum
1 3/8 in
Spout Height - Maximum
6 5/8 in
Spout Outlet Height
5 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Number of Holes
2
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Canopy Single Wing
Mounting Type
Deck Mount
Item
Low Arc Kitchen Faucet
Faucet Finish
Chrome
Valve Type
Compression
Body Material
Cast Brass
Mounting Type - Faucet
Deck
Flow Outlet Type - Faucet
Aerated
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, BAA Compliant, NSF/ANSI/CAN 372 Low Lead Content, NSF/ANSI/CAN 61: Q Less Than or Equal To 1
Faucet Type
Kitchen Sink Faucet
Mounting
Deck
ADA Compliance
ADA Compliant
Flow Outlet Type
Aerated
Vandal Resistant Features
Vandal Resistant Handles
Flow Outlet Type (Faucet)
Aerated
Faucet Spout
Swing
CEC Compliant
CEC Compliant
Connection
1/2" MNPS
Power Source
Manual
Residential / Commercial
Commercial
Includes
Mounting hardware
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Handle Material
Cast Brass
Features
Mounting Hardware Included
Type
Two Turn Non-Metering
Replacement Cartridge Mfr. Model Number
1-100XTJKABNF, 1-099XTJKABNF
Faucet Body Material
Cast Brass
Temperature Control
Non-Adjustable Temperature
Ligature Resistant
No
Water Inlet Connection Type
Male NPSM
Series
1100
Faucet Activation
Manual
Faucet Handle Material
Metal
Spout Reach
8"
Max. Mounting Hole Center Distance
8"
Valve Type - Faucets
Hot/Cold Cartridge
Material of Construction
Low Lead Cast Brass
Application
Commercial
Outlet Type
Aerator
Ligature Resistance
Not Ligature-Resistant
Number of Mounting Holes
2
Warranty
1 yr Limited, 5 yr Limited, Lifetime Limited
Mounting Hole Center-to-Center Distance - Maximum
8 in
Pressure - Maximum
125 psi
Inlet Connection Type
NPSM
For Location
Kitchen
CEC Compliance
Not CEC Compliant
Inlet Connection Gender
Male
Flow Type
Spray
Spout Shape
Arc
Temperature - Maximum
140 Degrees F
Legend Style
Color
Operation Method
Manual
Temperature - Minimum
40 Degrees F
Mounting Hole Center-to-Center Distance - Minimum
8 in
Compatible Cartridge Manufacturer Part Number
1-099XTJKABNF, 1-100XTJKABNF
Flow Rate - Maximum
2.2 gpm
Product Type
Faucet
Vandal Resistance
Vandal-Resistant Handle
For Water Temperature
Hot/Cold
Includes Drain
Drain Not Included
Water Supply Type
Hot and Cold Lines
Spout Style
Swivel

Description

Item Low Arc Kitchen Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.