Line Voltage Mechanical Thermostat, Heat Only, 50 to 80F, Exposed Dial, 120 to 277V AC, 1H

  • Mfr # T4398A1021

  • Zoro # G3180177


product price:  $40.85
/ea

Key Features

Compatible System Type
Electric Heating
Display Type
Analog
Application
Heat Only
Switch Action
Open on Rise
Switch Type
SPST
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T4398A1021
Zoro #
G3180177
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
2-7/8 in
Overall Height
4-1/2 in
Overall Depth
2-5/8 in
Lead Length
6 in

Details

Compatible System Type
Electric Heating
Display Type
Analog
Application
Heat Only
Switch Action
Open on Rise
Switch Type
SPST
Number of Heating Stages
1
Temperature Control Range
50 to 80 Degrees F
Control Type
Exposed Dial
Voltage
120 to 277V AC
Item
Line Voltage Mechanical Thermostat
Number of Switches
1
Sensor Type
Vapor-Filled Dual-Diaphragm
Contact Rating Resistive @ 277V
19 A
Standards
CSA File No. LR1322, Guide No. XAPX, Underwriters Laboratories Listed File No. E47434
Includes
Thermometer Cover, Locking Cover, Temperature Range Stops, Temperature Readout
Contact Rating Resistive @ 240V
22 A
Contact Rating Resistive @ 120V
22 A
For Use With
Electric Resistive Heating
Enclosure Type
Standard Housing
Resistive Amps @ 208VAC
22 A
Features
Contoured, Euro-White Cover, Thermoplastic Base
Electrical Connection Type
Hardwired
Minimum Operating Temperature
50 Degrees F
Minimum Control Temperature
50 Degrees F
Enclosure Color
White
Frequency
60 Hz
Housing Material
Plastic
Temperature Scale
Fahrenheit
Contact Type
Single Break
Lead Material
Copper
Full Load Amps @ 120V AC
15 A
Temperature Sensitivity
+/-2 Degrees F
Mounting Direction
Vertical
Differential Type
Fixed
Maximum Control Temperature
80 Degrees F
Number of Poles
1
Contact Rating
120V AC, 208V AC, 277V AC
Temperature Differential
2 Degrees F
Full Load Amps @ 240V AC
15 A
Maximum Operating Temperature
80 Degrees F
Programming Capability
Not Programmable

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPST, Thermostat Control Range 50 Degrees to 80 Degrees F, Thermostat Voltage 120 to 277V AC, Full Load Amps @ 120VAC 15 A, Full Load Amps @ 240VAC 15 A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating, Remote Sensing Bulb Included No, Switch Action Open on Rise, Number of Switches 1, Differential +/-2 Degrees F, Height 4 1/2 in, Width 2 7/8 in, Depth 2 5/8 in, Sensor Type Vapor-Filled Dual-Diaphragm

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.