Ratcheting Box Wrench, Double Box End

  • Mfr # J1196-A

  • Zoro # G3192752


product price:  $25.35
/ea

Key Features

Material
Alloy Steel
Finish
Chrome
Overall Length
8 in
SAE or Metric
SAE
Number of Points
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J1196-A
Zoro #
G3192752
UPC #
662679062736
Country of Origin
United States

Dimensions

Overall Length
8 in
Wrench Head Sizes
5/8 in, 3/4 in
Head Size
5/8 in, 3/4 in
Head Thickness
1/2 in
Wrench Length Style
Stubby

Details

Item
Box End Wrench
Material
Alloy Steel
Finish
Chrome
SAE or Metric
SAE
Number of Points
12
Standards
ASME B107.100-2010
Head Type
Standard
Insulated
No
Box End Style
Spline
Min. Arc Swing
24 Degrees , 25 Degrees
Number of Geared Teeth
72
Ratcheting Configuration
Box End
Wrench Item
Ratcheting Box End Wrench
Head Movement
Fixed
Wrench Material
Steel
Wrench Shape
Straight
Wrench Product Grouping
Wrenches
Flexible Head
No
Wrench Style
Double Box End
Offset
0 Degrees
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Single End/Double End
Double End
Reversing
No
Grip Style
Plain
Handle Color
Silver
Head Offset Angle
0 Degrees
Measurement Type
SAE
Weight
0.47 lb
Tether Style
Not Tether Capable
Handle Type
Steel
Corrosion Resistant
Yes
Ratcheting
Yes
Non-Magnetic
No
Nonsparking
No
Box End Type
12-Point Box End

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
Built in retaining ring in each ratchet wheel adds speed and convenience for greater accessibility
Shorter length for access to confined workspaces

Additional Features:

  • The wrench self-aligns with the fastener
  • 12 point box end allows for fine indexing
  • Fits 4, 6 and 12 point fasteners

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.