
SOW Extension Cord, 14 AWG, Indoor/Outdoor, 14/3, 1 Outlets, 5-15C, Yellow, 5-15P, 25 ft
Mfr # 1510PW6PL143A
Zoro # G3201108
product price:Â $188.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SOW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1510PW6PL143A
Zoro #
G3201108
UPC #
782862897034
Country of Origin
United States
Dimensions
Wire Size
14 AWG
Cord Length
25 ft
Details
Item
Extension Cord
Trade Designation
SOW
Location
Indoor/Outdoor
Number of Outlets
1
Plug Configuration
5-15P
Receptacle Configuration
5-15C
Jacket Color
Yellow
Power Indicator
No
Gauge/Conductor
14/3
Number of Conductors
3
Max. Amps
15A
Standards
RoHS Compliant
Environmental Rating
Watertight (IP69K)
Sub Brand / Trademark
Perma-Tite / Smart Monitor
Ideal Application
Any environment that requires a watertight seal of a plug and connector to prevent water ingress. Applications range from a construction site to an entertainment venue and a drop down connector in a food processing plant during a Washdown procedure.
Description
XTRGRD WTRTGYLW 143SOW 25F 5-15P 5-15C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.