Hand Held LED Magnifier, 10x
Mfr # 1511-10
Zoro # G3205754
product price:Â $205.99
/ea
Free Shipping & Returns
Key Features
Power
10X
Diopter
38D
Focal Distance
1.05 in
Lens Dia.
35mm
Features
Hand-Held Magnifiers, Bright LED Illumination, Ergonomic Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1511-10
Zoro #
G3205754
UPC #
04000004044594
Country of Origin
Germany
Dimensions
Lens Dia.
35mm
Battery Size
AA
Lens Diameter
35 mm
Details
Item
Handheld LED Magnifier
Power
10X
Diopter
38D
Focal Distance
1.05 in
Features
Hand-Held Magnifiers, Bright LED Illumination, Ergonomic Handle
For Use With
Mobase Stand
Case
Plastic
Battery Type
AA
Includes
(2) AA Batteries, Small Snap-on Filters, Protective Case
Lens
Aspheric
Product Type
Handheld LED Magnifier
Compatible Manufacturer Part Number
Mfr.# 1511-004
Magnification Power - Maximum
10X
Description
The Eschenbach Optik GMBH 1511-10 Hand Held LED Magnifier is the perfect solution for magnification tasks. It has a hand-held design, ergonomic handle and bright LED illumination. With 10X magnification, this handheld magnifier is perfect for reading small print or viewing objects up close. The power of the magnifier can be adjusted using the diopter ring. The lens measures 35 mm in diameter and 35mm in focal distance. You can use it with either one or two hands thanks to its comfortable ergonomic handle. This Eshenbach Optik Hand Held LED Magnifier is an essential item you will want to keep on hand at all times.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.