
Utopia, Robe Hook, Satin Nickel
Mfr # 71228
Zoro # G321733523
product price:Â $25.75
/eaKey Features
Material
Zinc
Color
Satin Nickel
Width
2.81 in
Height
2.81 in
Length
2.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
71228
Zoro #
G321733523
UPC #
722233712283
Country of Origin
China
Dimensions
Width
2.81 in
Height
2.81 in
Length
2.15 in
Details
Item
Robe Hook
Material
Zinc
Color
Satin Nickel
Description
Elevate your bathroom design space with this luxurious and contemporary robe hook in the Utopia Collection. Round mounting plates are pleasing to the eye with clean, sleek and smooth details. The following coordinating bathroom accessories are available in this collection: 9", 18", 24" and 30" towel bar, towel ring & paper holder. Solid metal construction allows for long lasting durability. All finishes are professionally applied. Each piece is manufactured with extra care to ensure a lasting product.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.