This item is Discontinued.

Road Power Automotive Wire, 14 AWG, Blue, 100 ft G14-100-12

This item is Discontinued.

Road Power

Automotive Wire, 14 AWG, Blue, 100 ft (Discontinued)

Mfr # G14-100-12
Zoro # G3222625
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G14-100-12
Zoro #
G3222625
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Spool Length
100 ft.
Conductor Size
14 AWG
Overall Length
100 ft
Wire Rope Length
100 ft

Details

Max. Voltage
60
Item
Automotive Wire
Voltage
60 V
Color
Blue
Gauge/Conductor
14/1
Conductor Insulation Color
Blue
Number of Conductors
1

Description

Automotive Wire, Number of Conductors 1, Length 100 ft, Voltage 60 V, Jacket Color Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.