Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 1/4 in Hook Opening

  • Mfr # LB015-SC-10

  • Zoro # G3223814


product price:  $1,067.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
3,000 lb
Includes
Safety Latch Hooks
Chain Length
11 ft
Hook Opening
1 1/4 in
Lever Length
10 13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB015-SC-10
Zoro #
G3223814
UPC #
-
Country of Origin
Japan

Dimensions

Chain Length
11 ft
Lever Length
10 13/32 in
Manufacturers Warranty Length
1 yr
Body Depth
6 5/16 in
Mfr. Warranty Length
1 yr
Body Width
5 in
Lifting Hook Opening Width
1 5/16 in
Maximum Lifting Length
10 ft
Minimum Retracted Length
13 3/16 in

Details

Item
Lever Chain Hoist
Load Capacity
3,000 lb
Hoist Lift
10 ft
Includes
Safety Latch Hooks
Hook Opening
1 1/4 in
Chain
Nickel Plated
Standards
ANSI/ASME B30.21, ANSI/ASME HST-3M
Hoist Mount
Hook Mounted - No Trolley
Hoist Overload Protection
Yes
Pull to Lift Rated Load
45 lb
Min. Between Hooks
13 13/64 in
Brake
Weston Style Load Brake with Slip Clutch
Finish
Painted
Mount Type
Hook Mounted - No Trolley
Trolley Configuration
Hook Mounted - No Trolley
Reeving
1
Color
Yellow
Features
Patented Hardening Process, Safety Tip Hook and Latch, State-Of-The-Art Chain Technology, Structural Steel Side Plates
Maximum Pulling Capacity
1,500 lb
Power Source
Lever
Included Components
Safety Latch Hooks
Number of Load Chains
1
Maximum Lifting Capacity
3,000 lb
Includes Brake
Brake Included
Brake Type
Weston Style
Overload Protection Included
Yes
Chain Material
Nickel Plated
Lifting Hook Material
Carbon Steel
Chain Grade
Grade 100
Lifting Hook Type
Hook with Safety Latch
Resistance Properties
Corrosion Resistant, Wear Resistant
Chain Finish
Nickel Plated
Includes Clutch
Clutch Included
Headroom
13 3/16 in
Number of Reeves
1
Operating Position
Horizontal, Vertical
Body Material
Steel
Body Finish
Powder Coated

Description

Lever Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 13 3/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 10 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 5/16 in, Body Material Steel, Body Width 5 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.