Solid Rivet, Flat Head, 0.0938 in Dia., 0.5 in L, Aluminum Body, 250 PK
Mfr # 42A0308-1-EA250
Zoro # G3226106
product price:Â $5.29
/pk 250, $0.02/eaKey Features
Rivet Head Style
Flat
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.025 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
42A0308-1-EA250
Zoro #
G3226106
UPC #
-
Country of Origin
United States
Dimensions
Rivet Dia.
0.0938 in
Rivet Length
0.5 in
Head Height
0.025 in
Head Dia.
0.187 in
Overall Length
17/32 in
Body Length
1/2 in
Shank Diameter
0.0937 in
Head Diameter
1/8 in
Details
Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Head Type
Flat
Material
Aluminum
Product Type
Solid Rivet
Finish
Plain
Material Grade/Class
1100F
Installation Method
Hammer, Rivet Press
Manufacturer Location
Made in USA*
Description
Solid Rivet,1/2 in L,Flat,PK250, System of Measurement Inch, Shank Diameter 0.0937 in, Overall Length 17/32 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.025 in, Head Diameter 1/8 in, Body Length 1/2 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.