316, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 100 PK

  • Mfr # U55000.025.0100

  • Zoro # G3233745

CAD Available

product price:  $17.55
/pk 100, $0.18/ea

Key Features

External Hex Drive
316 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U55000.025.0100
Zoro #
G3233745
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1 in
Head Width
7/16 in
Min. Thread Length
3/4 in
Head Height
5/32 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Thread Type
Coarse
Rockwell Hardness
HRB95
Tensile Strength
85,000 psi
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
1/4"-20
Thread Fit
2A
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

The ZORO SELECT - U55000.025.0100 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications. This screw is intended for use in joining materials together with potential applications in construction, manufacturing, and engineering projects.

  • CAD Available: The product comes with Computer-Aided Design (CAD) files that can be used for designing or planning purposes.
  • Dimensional Standards: Conforms to ASME B18.2.1 dimensional standards which are intended for compatibility in various industrial applications.
  • Drive: Requires an external hex drive for installation or removal which means it needs a wrench or socket of the same shape for application.
  • Fastener Length: The product has a 1-inch length from under the head to the end of the screw which suggests potential depth of insertion into material.
  • Globally Sourced: Procured from international manufacturers providing diverse range of quality and price options.
  • Material & Grade/Class: Constructed from Stainless Steel grade/class 316 which is known for certain strength, hardness and resistance properties that may be suitable for various industrial applications
  • Rockwell Hardness & Tensile Strength: Features Rockwell Hardness HRB95 and tensile strength 85,000 psi suggesting possible durability characteristics or ability to resist stress before failure.
  • Thread Direction & Size : Right hand thread direction meaning it tightens clockwise; Thread size 1/4"-20 ensures fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.