
2-1/2" Angle Sash Nylon/Polyester Bristle, Paint Brush
Mfr # 144080325
Zoro # G3243699
product price: $19.95
/eaKey Features
Brush Style
Angle Sash
Brush Size
2-1/2"
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Brush Handle Style
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
144080325
Zoro #
G3243699
UPC #
716341008703
Country of Origin
United States
Dimensions
Brush Size
2-1/2"
Details
Item
Paint Brush
Brush Style
Angle Sash
Basic Bristle Material
Mixed Filament
Bristle Material
Nylon/Polyester
Brush Handle Style
Round
Description
Purdy XL paintbrushes are great for all types of environments, both interior and exterior. These medium-stiff brushes are designed for latex and oil-based paints, primers and stains. Designed to be easily cleaned, the DuPont Tynex nylon and Orel polyester-blend bristles offer superior durability and abrasion resistance. The Purdy XL is our most verstile brush and handcrafted in the USA with global materials. Ideal for walls, ceilings and trim.
- • Our most versatile brush
- • Handcrafted in the USA with global materials
- • Medium-stiff bristles
- • Designed for latex and oil-based paints, primers and stains
- • DuPont Tynex nylon and Orel polyester-blend bristles
- • Lightweight and moisture-wicking alderwood handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.