Spiral Point Tap, Plug 2 Flutes

  • Mfr # 13136

  • Zoro # G3249276


product price:  $11.79
/ea

Key Features

Shank Dia.
0.168"
Tap Material
Vanadium High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
13136
Zoro #
G3249276
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
2-1/8"
Thread Length
3/4"
Tap Thread Size
#8-32
Size
#8
55% Thread Drill Size
3.60 mm
Thread Size
#8-32
65% Thread Drill Size
3.50 mm
Shank Length
1 3/8 in
Square Size
0.1310 in
75% Thread Drill Size
3.40 mm
Pitch Diameter Limit
H2

Details

Item
Spiral Point Tap
Tap Material
Vanadium High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Finish
Black Oxide
Standards
ANSI
Series
5301/2301
Cutting Direction - Machining
Right Hand
Thread Standard
UNC, UNJC
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Primary Material Application
All Materials
Shank Type - Machining
Straight
Spiral Direction
Neutral
Threads per Inch
32
Extended Neck
No
Thread Limit
H2
Primary Material Application ISO Code
K, M, N, P, S
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
5301S

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H2, Class of Fit JIS 2, Number of Flutes 2

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.