Open Fuse Block, G UL Class, 300V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # G30060-3CR

  • Zoro # G3250362


product price:  $147.81
/ea
Free Shipping & Returns

Key Features

UL Class
G
Series
G
Number of Poles
3
Amp Range
31 to 60A
Voltage Rating
300V AC/DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G30060-3CR
Zoro #
G3250362
UPC #
051712736732
Country of Origin
Mexico

Dimensions

Wire Size
14 to 2 AWG
Length
3.56 in
Width
2-3/4 in
Height
1.41 in
For Fuse Size
2-1/4 in L x 7/16 in dia
Overall Height
1.41 in
For Fuse Length
2 1/4 in
Overall Length
3.56 in
For Fuse Diameter
13/32 in
Wire Size - Maximum
2 AWG
Overall Width
2.75 in

Details

Item
Open Fuse Block
UL Class
G
Series
G
Number of Poles
3
Amp Range
31 to 60A
Voltage Rating
300V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Fuse Block Design
Open
Body Material
Polyester
For Fuse Series
SC
Fuse Type
Industrial
Standards
CSA, RoHS, UL
Fuse Holder Code
AK
Fits Fuse Type
Class G
Wire Range
8 AWG to 2 AWG, 14 AWG to 2 AWG
Weight
.442 lb
Fits Fuse Block Style
Non-Rejection
Fuse Block or Holder AC Voltage Rating
480VAC
Fuse Block or Holder DC Voltage Rating
300VDC
AC Voltage Rating
480 V AC
DC Voltage Rating
300 V DC
Current - Maximum
60 A
Current - Minimum
31 A

Description

Fuse Block, Fits Fuse Type Class G, Fuse UL Class G, 31 to 60 A, Number of Poles 3, 480V AC/300V DC, For Fuse Size 2 1/4 in L x 7/16 in dia, Compatible Fuse Series AG, SC, SLC, Series G, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 14 to 2 AWG (Cu), 8 to 2 AWG (Al), Mounting Style Bolt-Down, Body Material Phenolic, Connector Type Box Lug, Height 1.41 in, Width 2.75 in, Length 3.56 in, Standards CSA, RoHS, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.