Sanding Belt, 6 in W, 48 in L, Coated, Aluminum Oxide, 50 Grit, Coarse, R255 Metalite, Brown
Mfr # 78072727985
Zoro # G3250405
product price:Â $13.49
/eaKey Features
Abrasive Type
Coated
Width
6 in
Length
48 in
Grade
Coarse
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
78072727985
Zoro #
G3250405
UPC #
780727279858
Country of Origin
United States
Dimensions
Width
6 in
Length
48 in
Overall Length
48 in
Overall Width
6 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
50
Grade
Coarse
Abrasive Material
Aluminum Oxide
Series
R255 Metalite
Color
Brown
Backing Weight
X
Backing Material
Cotton
Belt Joint Type
Butt Joint
Coating Coverage
Open
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit 50, Series R255 Metalite, Grade Coarse, Overall Length 48 in, Overall Width 6 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.