3/8 in Drive, 7/16" SAE, Socket, 6 Points, Almn Brz, Natural, 7/16 in

  • Mfr # SS-3/8D7/16

  • Zoro # G3251604


product price:  $69.79
/ea

Key Features

Finish
Unfinished
Overall Length
7/8 in
SAE or Metric
SAE
Number of Points
6
Output Type
6 pt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SS-3/8D7/16
Zoro #
G3251604
UPC #
702535884499
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
7/16"
Overall Length
7/8 in
Socket Sizes
7/16 in
Socket Depth
Standard
Socket Size
7/16 in

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Output Type
6 pt
Drive Type
Hand
Material
Aluminum Bronze
Tether Capable
Tether Capable
Features
Nonsparking, Non-Magnetic, Corrosion Resistant
Category Type
Hex Socket
Standards
FM Approved, ASTM A342
Socket Type
Standard
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Socket Shape
6-Point
Non-Sparking
Yes
Insulated
No
Tether Ready
No
Locking
No
Product Type
Nonsparking Socket
Impact Rated Status
Not Impact Rated
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking

Description

Nonsparking Socket, Socket Size 7/16 in, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 3/8 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.