Solid Rivet, Flat Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 100 PK
Mfr # 42A0606-EA-100
Zoro # G3253406
product price:Â $5.75
/pk 100, $0.06/eaKey Features
Rivet Head Style
Flat
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.075 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
42A0606-EA-100
Zoro #
G3253406
UPC #
-
Country of Origin
United States
Dimensions
Rivet Dia.
0.1875 in
Rivet Length
0.375 in
Head Height
0.075 in
Head Dia.
0.375 in
Overall Length
29/64 in
Head Diameter
3/8 in
Shank Diameter
0.187 in
Body Length
3/8 in
Details
Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Finish
Plain
Product Type
Solid Rivet
Manufacturer Location
Made in USA*
Material Grade/Class
1100F
Head Type
Flat
Material
Aluminum
Installation Method
Hammer, Rivet Press
Description
Solid Rivet,3/8 in L,Flat,PK100, System of Measurement Inch, Shank Diameter 0.187 in, Overall Length 29/64 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.075 in, Head Diameter 3/8 in, Body Length 3/8 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.