
A30 Classical V-Belt, 32.2 in Outside Length, 1/2 in Top Width, 1 Ribs
Mfr # 42W375
Zoro # G3267787
product price:Â $13.19
/eaKey Features
V-Belt Type
Classical
V-Belt Section
A
Industry Number
A30
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
42W375
Zoro #
G3267787
UPC #
-
Country of Origin
Mexico
Dimensions
Top Width
1/2 in
Outside Length
32.2 in
Belt Trade Size
A
Details
Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
A
Industry Number
A30
Number of Ribs
1
Number of Bands
1
Description
V-Belt,A30, Number of Bands 1, Belt Trade Size A, V-Belt Type Classical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.