
A32 Classical V-Belt, 34.2 in Outside Length, 1/2 in Top Width, 1 Ribs
Mfr # 42W377
Zoro # G3267805
product price:Â $13.39
/eaKey Features
V-Belt Type
Classical
V-Belt Section
A
Industry Number
A32
Number of Ribs
1
Top Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
42W377
Zoro #
G3267805
UPC #
-
Country of Origin
Romania
Dimensions
Top Width
1/2 in
Outside Length
34.2 in
Belt Trade Size
A
Details
Item
Classical V-Belt
V-Belt Type
Classical
V-Belt Section
A
Industry Number
A32
Number of Ribs
1
Number of Bands
1
Description
Wedge V-Belt, Number of Bands 1, Belt Trade Size A, V-Belt Type Wedge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.