Paint Roller Frame, Cage, Polypropylene Handle, 4" Rollers

  • Mfr # R017

  • Zoro # G3276545


product price:  $8.55
/ea

Key Features

Handle
Threaded
Handle Material
Polypropylene
Style
Cage
Shank Material
Chrome Coated
Shank Wire Size
5/16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R017
Zoro #
G3276545
UPC #
071497136091
Country of Origin
United States

Dimensions

Roller Length
4"
Shank Wire Size
5/16"

Details

Item
Paint Roller Frame
Handle
Threaded
Handle Material
Polypropylene
Style
Cage
Shank Material
Chrome Coated

Description

Quick-release spring prevents roller slippage, yet allows easy, one-rap removal. Smooth-rolling internal bearings eliminate graying and shank wear. Durable, green fiberglass-reinforced nylon cage and endcaps. Chrome-plated 5/16" shank, 90 degree angle. Polypropylene grip with reinforced threads, Sherlock gt compatible.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.