
6-1/2" Paint Roller Cover, 3/8" Nap Nap, Fabric
Mfr # 0RR3130064
Zoro # G3279336
product price:Â $5.59
/ea
Sold in multiples of 2 for $11.18
Key Features
Length
6-1/2"
Nap
3/8" Nap
Cover Material
Fabric
Core Material
Polypropylene
Paint Type
enamels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0RR3130064
Zoro #
G3279336
UPC #
71497183255
Country of Origin
United States
Dimensions
Length
6-1/2"
Roller Length
6-1/2"
Details
Item
Paint Roller Cover
Nap
3/8" Nap
Cover Material
Fabric
Core Material
Polypropylene
Paint Type
enamels
Description
Shed-resistant white fabric for a virtually lint-free finish with all paints, enamels, varnishes (satin, velvet, semigloss & gloss). Dense fibers reduce dripping and spatter. Polypropylene core resists water, solvents, and cracking (18" length has green double-thick polypropylene core).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.